Shop All Sealing Washers
Kipp
Sealing Washer
Mfr # K1649.116
Zoro # G508061579
product price: $2.85
/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Acetal
- System of Measurement Metric
- For Screw Size M16
- Inside Diameter 29 mm
- Maximum Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1649.116
- Zoro # G508061579
- UPC # 4059245522217
- Country of Origin Germany
- Category Sealing Washers
Dimensions
For Screw Size | M16 |
Inside Diameter | 29 mm |
Outside Diameter | 37.2 mm |
Details
Item | Hygienic Sealing Washer |
Seal Material | Acetal |
System of Measurement | Metric |
Maximum Thickness | 3 mm |
Minimum Temperature | -20 Degrees C |
Seal Material Color | Blue |
Industry Standards | EU 10/2011, FDA |
Made in North America | No |
RoHS Compliant | Yes |
Maximum Temperature | 100 Degrees C |
Manufacturer Location | Globally Sourced |
Sealing Washer Type | All Plastic or Rubber Washer |
Description
Hygienic Sealing Washer, Sealing Washer Type All Plastic or Rubber Washer, For Screw Size M16, Inside Diameter 29 mm, Outside Diameter 37.2 mm, Maximum Thickness 3 mm, Seal Material Acetal, System of Measurement Metric, Industry Standards EU 10/2011, FDA, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, RoHS Compliant Yes, Seal Material Color Blue, Made in North America No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Threaded, 18-8, 5/16-24x2 23/32 (2UGU4)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (A0440240048Z)
- DANCO Beveled Washer, Fits Bolt Size 1/2 in Rubber, 5 PK (35098B)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81130)
- KIPP Sealing Washer (K1649.104)
- KIPP Sealing Washer (K1649.106)
- KIPP Sealing Washer (K1649.105)
- DANCO Sealing Washer, Rubber, PlainFinish (35684B)
- DANCO Washer, Rubber, 5 PK (38807B)
- DANCO Sealing Washer, Rubber, PlainFinish (35068B)
- Kipp Sealing Washers