Shop All Sealing Washers
Kipp
Sealing Washer
Mfr # K1649.112
Zoro # G008061529
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Acetal
- System of Measurement Metric
- Inside Diameter 20 mm
- For Screw Size M12
- Outside Diameter 28.25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1649.112
- Zoro # G008061529
- UPC # 4059245522200
- Country of Origin Germany
- Category Sealing Washers
Dimensions
Inside Diameter | 20 mm |
For Screw Size | M12 |
Outside Diameter | 28.25 mm |
Details
Item | Hygienic Sealing Washer |
Seal Material | Acetal |
System of Measurement | Metric |
Maximum Thickness | 3 mm |
Minimum Temperature | -20 Degrees C |
Sealing Washer Type | All Plastic or Rubber Washer |
Manufacturer Location | Globally Sourced |
Seal Material Color | Blue |
RoHS Compliant | Yes |
Maximum Temperature | 100 Degrees C |
Made in North America | No |
Industry Standards | EU 10/2011, FDA |
Description
Hygienic Sealing Washer, Sealing Washer Type All Plastic or Rubber Washer, For Screw Size M12, Inside Diameter 20 mm, Outside Diameter 28.25 mm, Maximum Thickness 3 mm, Seal Material Acetal, System of Measurement Metric, Industry Standards EU 10/2011, FDA, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, RoHS Compliant Yes, Seal Material Color Blue, Made in North America No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Common Nail, 2-1/2 in L, 8D, Stainless Steel, 13 ga (S8SND5)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 47/64 in Ht (U51915.062.0001)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04100.087.0800)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Plain, 100 PK (02543-PWR)
- KIPP Sealing Washer (K1649.106)
- KIPP Sealing Washer (K1649.104)
- KIPP Sealing Washer (K1649.105)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M12 Copper, Copper Finish, 8 PK (34667)
- ADAPTALL Sealing Washer, Fits Bolt Size 3/4 in Steel/Buna-N, Cadmium Plated Finish (9500-12)
- ZORO SELECT Sealing Washer, Fits Bolt Size M20 Copper, Plain Finish, 25 PK (M50302.200.0024)
- Kipp Sealing Washers