Shop All Sealing Washers
Kipp
Sealing Washer
Mfr # K1649.110
Zoro # G408061587
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Acetal
- System of Measurement Metric
- Inside Diameter 17 mm
- For Screw Size M10
- Outside Diameter 23.74 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1649.110
- Zoro # G408061587
- UPC # 4059245522194
- Country of Origin Germany
- Category Sealing Washers
Dimensions
Inside Diameter | 17 mm |
For Screw Size | M10 |
Outside Diameter | 23.74 mm |
Details
Item | Hygienic Sealing Washer |
Seal Material | Acetal |
System of Measurement | Metric |
Maximum Thickness | 2.5 mm |
Minimum Temperature | -20 Degrees C |
RoHS Compliant | Yes |
Maximum Temperature | 100 Degrees C |
Seal Material Color | Blue |
Sealing Washer Type | All Plastic or Rubber Washer |
Made in North America | No |
Industry Standards | EU 10/2011, FDA |
Manufacturer Location | Globally Sourced |
Description
Hygienic Sealing Washer, Sealing Washer Type All Plastic or Rubber Washer, For Screw Size M10, Inside Diameter 17 mm, Outside Diameter 23.74 mm, Maximum Thickness 2.5 mm, Seal Material Acetal, System of Measurement Metric, Industry Standards EU 10/2011, FDA, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, RoHS Compliant Yes, Seal Material Color Blue, Made in North America No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/4 in L, Brass Body, 100 PK (TBC1208.1-100)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.0625 in Dia., 0.25 in L, Aluminum Body, 250 PK (26AD0204-EA-250)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Grade B7, Zinc and Yellow Plated Finish (36757)
- RECOIL Pro Series Recoil Kit, M4-0.7, 12 pcs. (35046)
- KIPP Sealing Washer (K1649.106)
- KIPP Sealing Washer (K1649.105)
- KIPP Sealing Washer (K1649.104)
- DANCO 3/8 in. D Rubber Washer (35095B)
- ADAPTALL Sealing Washer, Fits Bolt Size M10 Steel/Buna-N, Cadmium Plated Finish (9500-10MM)
- DANCO Sealing Washer, Rubber, PlainFinish (61275B)
- Kipp Sealing Washers