Shop All Sealing Washers
Kipp
Sealing Washer
Mfr # K1649.106
Zoro # G008061604
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Acetal
- System of Measurement Metric
- For Screw Size M6
- Inside Diameter 9 mm
- Outside Diameter 15.74 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1649.106
- Zoro # G008061604
- UPC # 4059245522170
- Country of Origin Germany
- Category Sealing Washers
Dimensions
For Screw Size | M6 |
Inside Diameter | 9 mm |
Outside Diameter | 15.74 mm |
Details
Item | Hygienic Sealing Washer |
Seal Material | Acetal |
System of Measurement | Metric |
Maximum Thickness | 2.5 mm |
Sealing Washer Type | All Plastic or Rubber Washer |
Made in North America | No |
Minimum Temperature | -20 Degrees C |
RoHS Compliant | Yes |
Manufacturer Location | Globally Sourced |
Seal Material Color | Blue |
Maximum Temperature | 100 Degrees C |
Industry Standards | EU 10/2011, FDA |
Description
Hygienic Sealing Washer, Sealing Washer Type All Plastic or Rubber Washer, For Screw Size M6, Inside Diameter 9 mm, Outside Diameter 15.74 mm, Maximum Thickness 2.5 mm, Seal Material Acetal, System of Measurement Metric, Industry Standards EU 10/2011, FDA, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, RoHS Compliant Yes, Seal Material Color Blue, Made in North America No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (U04114.037.0200)
- ZORO SELECT M4-0.70 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.040.0016)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0010 In (16700)
- FREEMAN Collated Flooring Nail, 1-1/2 in L, 18 ga, L-Head Head (FN18L150)
- KIPP Sealing Washer (K1649.104)
- KIPP Sealing Washer (K1649.105)
- DANCO Sealing Washer, Rubber, PlainFinish (35068B)
- FOUR SEASONS Ac Sys Seal Kit Seal Washer Kt, 24069 (24069)
- DANCO Sealing Washer, Rubber, PlainFinish (36516B)
- ZORO SELECT Sealing Washer, Fits Bolt Size M20 Copper, Plain Finish, 25 PK (M50301.200.0024)
- ZORO SELECT Sealing Washer, Fits Bolt Size M24 Copper, Plain Finish, 25 PK (M50302.240.0030)
- Kipp Sealing Washers