Shop All Sealing Washers
Kipp
Sealing Washer
Mfr # K1649.105
Zoro # G008061581
product price: $1.85
/ea
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Acetal
- System of Measurement Metric
- Maximum Thickness 2 mm
- Inside Diameter 8 mm
- For Screw Size M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1649.105
- Zoro # G008061581
- UPC # 4059245522163
- Country of Origin Germany
- Category Sealing Washers
Dimensions
Inside Diameter | 8 mm |
For Screw Size | M5 |
Outside Diameter | 13.25 mm |
Details
Item | Hygienic Sealing Washer |
Seal Material | Acetal |
System of Measurement | Metric |
Maximum Thickness | 2 mm |
Industry Standards | EU 10/2011, FDA |
Maximum Temperature | 100 Degrees C |
Sealing Washer Type | All Plastic or Rubber Washer |
RoHS Compliant | Yes |
Manufacturer Location | Globally Sourced |
Minimum Temperature | -20 Degrees C |
Made in North America | No |
Seal Material Color | Blue |
Description
Hygienic Sealing Washer, Sealing Washer Type All Plastic or Rubber Washer, For Screw Size M5, Inside Diameter 8 mm, Outside Diameter 13.25 mm, Maximum Thickness 2 mm, Seal Material Acetal, System of Measurement Metric, Industry Standards EU 10/2011, FDA, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, RoHS Compliant Yes, Seal Material Color Blue, Made in North America No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Brass 8 PK (61938)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (U07040.037.0400)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 0.625", Pk19 (25160)
- KIPP Sealing Washer (K1649.104)
- KIPP Sealing Washer (K1649.106)
- PARKER Sealing Washer, 316 Stainless Steel (M30201-SS)
- ADAPTALL Sealing Washer, Fits Bolt Size M14 Steel/Buna-N, Cadmium Plated Finish (9500-14MM)
- ADAPTALL Sealing Washer, Fits Bolt Size 3/4 in Steel/Buna-N, Cadmium Plated Finish (9500-12)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #8 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53789)
- Kipp Sealing Washers