Shop All Fastener Caps & Plugs
Kipp
Screw Plug, 74 mm Dia, Black, Plastic
Mfr # K0454.374200
Zoro # G102050658
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 74 mm
- Material Plastic
- Color Black
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0454.374200
- Zoro # G102050658
- Country of Origin Italy
- Category Fastener Caps & Plugs
Dimensions
Diameter | 74 mm |
Details
Item | Screw Plug |
Material | Plastic |
Color | Black |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1"-14, Steel, Grade 5, Zinc Plated, 37/64 in Ht (U11072.100.0001)
- ZORO SELECT Slotted Shim Kit 3 x 3", Stainless Steel, 260 PCS (36D704)
- BUILDRIGHT Sheet Metal Screw, #8 x 9/16 in, Zinc Plated Steel Truss Head Phillips Drive, 1369 PK (51690)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51060.025.0050)
- KIPP Folding Screw Cap, 80 mm Dia, Black, Plastic (K0561.80)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- KIPP Screw Cap, 10 mm Dia, Black, Steel (K0296.061)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Folkstone Gray, PVC 52 PK (FCSP916LG 250 FC.SP.1SH916.LG)
- Kipp