Shop All Fastener Caps & Plugs
Kipp
Screw Plug, 58 mm Dia, Black, Plastic
Mfr # K0454.358112
Zoro # G102050672
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 58 mm
- Material Plastic
- Color Black
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0454.358112
- Zoro # G102050672
- Country of Origin Italy
- Category Fastener Caps & Plugs
Dimensions
Diameter | 58 mm |
Details
Item | Screw Plug |
Material | Plastic |
Color | Black |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 5 PK (U01209.062.0375)
- AMERICAN SOCKETS 3/8X1 1/2 DOWEL PIN BRIGHT FINISH PLAIN (3724PDB)
- TESSCO Replacement for Tessco 729198911126 (729198911126)
- ZORO SELECT Fully Threaded Rod, 1"-14, 3 ft, Steel, Plain Finish (TRFI2100X3-003P)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- KIPP Screw Plug, 28 mm Dia, Black, Plastic (K0455.128012)
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK (EP 16097)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Brown, Nylon 8 PK (76456)
- Kipp