Shop All Fastener Caps & Plugs
Kipp
Screw Plug, 58 mm Dia, Black, Plastic
Mfr # K0454.258112
Zoro # G402050563
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 58 mm
- Material Plastic
- Color Black
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0454.258112
- Zoro # G402050563
- Country of Origin Italy
- Category Fastener Caps & Plugs
Dimensions
Diameter | 58 mm |
Details
Item | Screw Plug |
Material | Plastic |
Color | Black |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, 1/4" x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.025.0075)
- ZORO SELECT Panel Nut, 5/8-27, Hex, Steel, Zinc, PK2 (Z0192)
- SCOTCH Reclosable Fastener, 10 ft, 1" Wd, 4 PK (RF6761)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 50 PK (U55081.037.0001)
- KIPP Screw Cap, 10 mm Dia, Black, Steel (K0296.061)
- KIPP Folding Screw Cap, 80 mm Dia, Black, Plastic (K0561.80)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK (EP 16044)
- Kipp