Shop All Fastener Caps & Plugs
Kipp
Screw Plug, 52 mm Dia, Black, Plastic
Mfr # K0454.3524015
Zoro # G102050689
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 52 mm
- Material Plastic
- Color Black
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0454.3524015
- Zoro # G102050689
- Country of Origin Italy
- Category Fastener Caps & Plugs
Dimensions
Diameter | 52 mm |
Details
Item | Screw Plug |
Material | Plastic |
Color | Black |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 50 PK (U55000.037.0075)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x3/8, PK100 (SSCFIA0430037USA-100BX)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38400.037.0003)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized (N2005-6)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- KIPP Screw Cap, 10 mm Dia, Black, Steel (K0296.061)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Folding Screw Cap, 80 mm Dia, Black, Plastic (K0561.80)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle PKCP100F Reusable Flat Screw Cap; 100mm (PKCP100F)
- Kipp