Shop All Fastener Caps & Plugs
Kipp
Screw Plug, 51 mm Dia, Black, Plastic
Mfr # K1101.151114
Zoro # G102060077
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 51 mm
- Material Plastic
- Color Black
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1101.151114
- Zoro # G102060077
- Country of Origin Italy
- Category Fastener Caps & Plugs
Dimensions
Diameter | 51 mm |
Details
Item | Screw Plug |
Material | Plastic |
Color | Black |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #6-32 (5401-06)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 1/2 in Lg (Z0693)
- ZORO SELECT M10-1.50 x 25 mm Slotted Flat Machine Screw, Zinc Plated Steel, 25 PK (M24540.100.0025)
- MIDWEST FASTENER M5-0.80 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51560)
- KIPP Screw Plug, 28 mm Dia, Black, Plastic (K0455.128012)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK (38575)
- KWIKSET Contemporary Screw Cap Cover (81696-005)
- Kipp