Shop All Fastener Caps & Plugs
Kipp
Screw Plug, 51 mm Dia, Black, Plastic
Mfr # K0454.251114
Zoro # G602050356
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 51 mm
- Material Plastic
- Color Black
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0454.251114
- Zoro # G602050356
- Country of Origin Italy
- Category Fastener Caps & Plugs
Dimensions
Diameter | 51 mm |
Details
Item | Screw Plug |
Material | Plastic |
Color | Black |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (311507-50)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade A, Zinc Plated, 39/64 in Ht, 5 PK (U11391.100.0001)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32403)
- ZORO SELECT #3-56 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07040.009.0031)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- KIPP Screw Plug, 28 mm Dia, Black, Plastic (K0455.128012)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, White, Nylon White, 15 PK (32781)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, White, Nylon 40 PK (76421)
- Kipp