Shop All Fastener Caps & Plugs
Kipp
Screw Plug, 50 mm Dia, Black, Plastic
Mfr # K0430.205040
Zoro # G102052638
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 50 mm
- Material Plastic
- Color Black
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0430.205040
- Zoro # G102052638
- Country of Origin Taiwan, Province of China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 50 mm |
Details
Item | Screw Plug |
Material | Plastic |
Color | Black |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 8, Black Oxide, 7/16 in Ht, 50 PK (N04120.050.0001)
- ZORO SELECT Set Screw, 11, Flat, 1in, PK10 (U07810.062.0100)
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Galvanized (K2029-HDG)
- KEN FORGING Machinery Eye Bolt With Shoulder, 9/16"-12, 1-5/8 in Shank, 1-9/32 in ID, Steel, Zinc Plated (K2026-ZN)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Screw Cap, 10 mm Dia, Black, Steel (K0296.061)
- KIPP Folding Screw Cap, 80 mm Dia, Black, Plastic (K0561.80)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- ZORO SELECT Socket Spoke Screw Plug, 18 mm Dia, Steel Plain, 10 PK (M07660.180.0150)
- Kipp