Shop All Fastener Caps & Plugs
Kipp
Screw Plug, 49 mm Dia, Gray, Steel Zinc Plated
Mfr # K1131.104215
Zoro # G702058375
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 49 mm
- Material Steel
- Color Gray
- System of Measurement Metric
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1131.104215
- Zoro # G702058375
- Country of Origin Germany
- Category Fastener Caps & Plugs
Dimensions
Diameter | 49 mm |
Details
Item | Screw Plug |
Material | Steel |
Color | Gray |
System of Measurement | Metric |
Finish | Zinc Plated |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish (Z9097M-SS)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 50 PK (M51050.080.0018)
- ZORO SELECT Double-End Threaded Rod, 5/8"-18 Thread to 5/8"-18 Thread, 1 ft, Aluminum, Plain (LINK62512EA)
- MALCO Hog Ring Staples, 14 ga, Steel, 500 PK (HR4)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- KIPP Folding Screw Cap, 80 mm Dia, Black, Plastic (K0561.80)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- KIPP Screw Cap, 10 mm Dia, Black, Steel (K0296.061)
- SIMPSON STRONG-TIE Trx20Pg Trex Deck-Drive Dcu Screw Plugs 20 SF Pebble Gray 75-Per Pk (TRX20PG)
- Kipp