Shop All Fastener Caps & Plugs
Kipp
Screw Plug, 49 mm Dia, Black, Plastic
Mfr # K0455.249114
Zoro # G102050917
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 49 mm
- Material Plastic
- Color Black
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0455.249114
- Zoro # G102050917
- Country of Origin Italy
- Category Fastener Caps & Plugs
Dimensions
Diameter | 49 mm |
Details
Item | Screw Plug |
Material | Plastic |
Color | Black |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 100 PK (03779)
- ZORO SELECT Masonry Nail, Fluted, 2 1/2 In L, PK76 (4NFA6)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 1670 PK (07713)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3/4" L, PK100 (WWG-CPS-025)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- KIPP Screw Plug, 28 mm Dia, Black, Plastic (K0455.128012)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Gray, Nylon 20 PK (76442)
- PRIME-LINE Screw Plug, Black, 53 PK (KD 16082)
- Kipp