Shop All Fastener Caps & Plugs
Kipp
Screw plug, 48 mm Dia, Steel Zinc plated
Mfr # K1130.104820
Zoro # G102058289
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 48 mm
- Material Steel
- Overall Length 16 mm
- Thread Size M48x2 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1130.104820
- Zoro # G102058289
- Country of Origin Taiwan, Province of China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 48 mm |
Overall Length | 16 mm |
Thread Size | M48x2 mm |
Details
Item | Screw plug |
Material | Steel |
System of Measurement | Metric |
Finish | Zinc plated |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Plain Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.019.0050)
- MIDWEST FASTENER Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (09737)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 25 PK (U01200.037.0325)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-16)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Folding Screw Cap, 80 mm Dia, Black, Plastic (K0561.80)
- KIPP Screw Cap, 10 mm Dia, Black, Steel (K0296.061)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- MIDWEST FASTENER Screw Cap, 3/8 in Dia, Yellow, Plastic 15 PK (65965)
- Kipp