Shop All Fastener Caps & Plugs
Kipp
Screw Plug, 42 mm Dia, Gray, Steel Zinc Plated
Mfr # K1131.103615
Zoro # G102058364
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 42 mm
- Material Steel
- Color Gray
- System of Measurement Metric
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1131.103615
- Zoro # G102058364
- Country of Origin Taiwan, Province of China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 42 mm |
Details
Item | Screw Plug |
Material | Steel |
Color | Gray |
System of Measurement | Metric |
Finish | Zinc Plated |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-3/8"-12, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.137.7200)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (SCIA0-60050USA-100BX)
- ZORO SELECT Concrete Screw, #8 Dia., Flat, 1 in L, 18-8 Stainless Steel Black Oxide, 4000 PK (0816APF188B)
- TAMPER-PRUF SCREWS 5/16"-18 x 5/8 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK (#0223)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- KIPP Screw Cap, 10 mm Dia, Black, Steel (K0296.061)
- KIPP Folding Screw Cap, 80 mm Dia, Black, Plastic (K0561.80)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- ELESA Hex Spoke Bolt Cap, 12.80 mm Fits Bolt Dia, Black, Polyethylene Matte (NCD)
- Kipp