Shop All Fastener Caps & Plugs
Kipp
Screw Plug, 42 mm Dia, Gray, Aluminum Bright
Mfr # K0453.42100
Zoro # G102055431
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 42 mm
- Material Aluminum
- Color Gray
- System of Measurement Metric
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0453.42100
- Zoro # G102055431
- Country of Origin Italy
- Category Fastener Caps & Plugs
Dimensions
Diameter | 42 mm |
Details
Item | Screw Plug |
Material | Aluminum |
Color | Gray |
System of Measurement | Metric |
Finish | Bright |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M6 Steel, Black Oxide Finish, 100 PK (M37320.060.0001)
- ZORO SELECT #12-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (SCIX-120150-005P1)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 4" L, Stainless Steel Plain, 5 PK (1773SS0)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L (A0020160500TZ)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- KIPP Screw Cap, 10 mm Dia, Black, Steel (K0296.061)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- KIPP Folding Screw Cap, 80 mm Dia, Black, Plastic (K0561.80)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- ZORO SELECT Button Spoke Screw Plug, 3/8 in Dia, Black, Plastic 100 PK (1302PK)
- Kipp