Shop All Fastener Caps & Plugs
Kipp
Screw Plug, 42 mm Dia, Black, Plastic
Mfr # K0452.42100
Zoro # G102055486
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 42 mm
- Material Plastic
- Color Black
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0452.42100
- Zoro # G102055486
- Country of Origin Italy
- Category Fastener Caps & Plugs
Dimensions
Diameter | 42 mm |
Details
Item | Screw Plug |
Material | Plastic |
Color | Black |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA ANCHORS Drive-Nail Nail Drive Anchor, 1/4" Dia., 1-1/2" L (385V)
- SERCO Spacers, Spacer (586-1999)
- MIDWEST FASTENER #12-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (32042)
- FASTENMASTER Wood Screw, #14, 5 in, 250 PK (FMFL005B-250)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- KIPP Screw Plug, 28 mm Dia, Black, Plastic (K0455.128012)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- MIDWEST FASTENER Screw Cap, #10 Dia, Black, Plastic 30 PK (65962)
- PRIME-LINE Screw Cap, 1/2 in Dia, Brown, Plastic 12 PK (EP 16045)
- Kipp