Shop All Fastener Caps & Plugs
Kipp
Screw Plug, 42 mm Dia, Black, Plastic
Mfr # K0431.144215
Zoro # G102052799
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 42 mm
- Material Plastic
- Color Black
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0431.144215
- Zoro # G102052799
- Country of Origin Taiwan, Province of China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 42 mm |
Details
Item | Screw Plug |
Material | Plastic |
Color | Black |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 5/8" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (70804)
- SITEPRO 1" (25.4mm) Hi-Magnetic Masonry Nail (20-752)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Steel, Plain, 5/8 in H, 10 PK (CPB162)
- ZORO SELECT M4-0.7X10 ISO4029 SOCKET SET CUPPT. BLK OX (M4010SSC)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- KIPP Screw Cap, 10 mm Dia, Black, Steel (K0296.061)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- KIPP Folding Screw Cap, 80 mm Dia, Black, Plastic (K0561.80)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Green, Plastic 15 PK (32788)
- Kipp