Shop All Fastener Caps & Plugs
Kipp
Screw Plug, 40 mm Dia, Black, Plastic
Mfr # K0430.204015
Zoro # G402053021
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 40 mm
- Material Plastic
- Color Black
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0430.204015
- Zoro # G402053021
- Country of Origin Taiwan, Province of China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 40 mm |
Details
Item | Screw Plug |
Material | Plastic |
Color | Black |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD BALL STUDS AND NUTS FOR GAS SPRINGS (921-4PK)
- ZORO SELECT Flange Nut, 3/8"-16, Steel, Zinc Baked, 0.562 in Hex Wd, 0.23 in Hex Ht, 1000 PK (37NRNS)
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 3/8 in Lg, Plain Stainless Steel (FC0378-SS)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 50 PK (U51041.037.0125)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- KIPP Screw Plug, 28 mm Dia, Black, Plastic (K0455.128012)
- MIDWEST FASTENER Screw Cap, #10 Dia, Maple, Plastic 20 PK (32833)
- MIDWEST FASTENER Screw Cap, 5/16 in Dia, Green, Plastic Green, 20 PK (65964)
- Kipp