Shop All Fastener Caps & Plugs
Kipp
Screw Plug, 39 mm Dia, Black, Plastic
Mfr # K0455.139100
Zoro # G102050825
product price: $2.09
/ea
Sold in multiples of 5 for $10.45
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 39 mm
- Material Plastic
- Color Black
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0455.139100
- Zoro # G102050825
- Country of Origin Italy
- Category Fastener Caps & Plugs
Dimensions
Diameter | 39 mm |
Details
Item | Screw Plug |
Material | Plastic |
Color | Black |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Nylon, 30 PK (64962)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 35 mm L (3208PK)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0100)
- MIDWEST FASTENER #6-32 x 3-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68247)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- KIPP Screw Plug, 28 mm Dia, Black, Plastic (K0455.128012)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, White, Nylon 15 PK (76446)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U15)
- Kipp