Shop All Fastener Caps & Plugs
Kipp
Screw Plug, 31 mm Dia, Black, Plastic
Mfr # K0455.231034
Zoro # G602050981
product price: $1.65
/ea
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 31 mm
- Material Plastic
- Color Black
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0455.231034
- Zoro # G602050981
- Country of Origin Italy
- Category Fastener Caps & Plugs
Dimensions
Diameter | 31 mm |
Details
Item | Screw Plug |
Material | Plastic |
Color | Black |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM Sheet Metal Screw, #10 x 1 in, Unpolished Titanium Flat Head Phillips Drive (0001320)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.14 in Inside Dia (13SP208)
- ZORO SELECT Lock Nut, 5/16"-18, Nylon, Zinc Plated, 0.25 in Ht, 1000 PK (31NS)
- ZORO SELECT Common Nail, 3 in L, 10D, Steel, Galvanized Finish, 9 ga, 340 PK (4NET1)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- KIPP Folding Screw Cap, 80 mm Dia, Black, Plastic (K0561.80)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Screw Cap, 10 mm Dia, Black, Steel (K0296.061)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- JR PRODUCTS JR Products 20405 Screw Covers, Pack of 14 - Chrome (20405)
- Kipp