Shop All Fastener Caps & Plugs
Kipp
Screw Plug, 30 mm Dia, Black, Plastic
Mfr # K0431.143010
Zoro # G402052734
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 30 mm
- Material Plastic
- Color Black
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0431.143010
- Zoro # G402052734
- Country of Origin Taiwan, Province of China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 30 mm |
Details
Item | Screw Plug |
Material | Plastic |
Color | Black |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Standoff Cap, 1/4"-20 Thrd Sz, 316 Stainless Steel (SO-SSCAP75)
- RECOIL Helical Insert, Free-Running, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 100 PK (03073)
- ZORO SELECT 0.375" D x 0.440" H Double End D Style Spring Leg Snap Button, 5 pk. (D182)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 25 PK (U08361.031.0125)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- KIPP Screw Plug, 28 mm Dia, Black, Plastic (K0455.128012)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- HAMMOND N3 Screw Cover, 16X12X6, Gray (C3SC16126GY)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Blue, Plastic Blue, 15 PK (32787)
- Kipp