Shop All Fastener Caps & Plugs
Kipp
Screw plug, 27 mm Dia, Steel Zinc plated
Mfr # K1130.102720
Zoro # G602058598
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 27 mm
- Material Steel
- System of Measurement Metric
- Overall Length 16 mm
- Finish Zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1130.102720
- Zoro # G602058598
- Country of Origin Taiwan, Province of China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 27 mm |
Overall Length | 16 mm |
Thread Size | M27x2 mm |
Details
Item | Screw plug |
Material | Steel |
System of Measurement | Metric |
Finish | Zinc plated |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Lynch Pin 3/16 x 1-1/4 Zinc Ye (LP-187-1250)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Not Graded, Black Oxide, 1-9/32 in Ht (HNI2150LH-001BX)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07566.062.0400)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51757)
- KIPP Folding Screw Cap, 80 mm Dia, Black, Plastic (K0561.80)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- KIPP Screw Cap, 10 mm Dia, Black, Steel (K0296.061)
- ZORO SELECT Socket Spoke Screw Plug, 16 mm Dia, Steel Plain, 25 PK (M07660.160.0150)
- Kipp