Shop All Fastener Caps & Plugs
Kipp
Screw Plug, 27 mm Dia, Gray, Aluminum Bright
Mfr # K1104.27012
Zoro # G102060473
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 27 mm
- Material Aluminum
- Color Gray
- System of Measurement Metric
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1104.27012
- Zoro # G102060473
- Country of Origin Italy
- Category Fastener Caps & Plugs
Dimensions
Diameter | 27 mm |
Details
Item | Screw Plug |
Material | Aluminum |
Color | Gray |
System of Measurement | Metric |
Finish | Bright |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Alloy Steel, Zinc Yellow Finish, 10 PK (U37061.062.0001)
- ZORO SELECT Cotter Pin, Bridge, 1/4 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (2UJR5)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 10 PK (SH-25SS)
- MIDWEST FASTENER 5/16"-24 Flange Bolt, Chrome Plated Steel, 5/8 in L, 10 PK (75181)
- KIPP Screw Cap, 10 mm Dia, Black, Steel (K0296.061)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- KIPP Folding Screw Cap, 80 mm Dia, Black, Plastic (K0561.80)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- VESTIL Hex Spoke Bolt Cap, 7/8 in Fits Bolt Dia, Black, Plastic Matte, 50 PK (BC-BK-12-PK)
- Kipp