Shop All Fastener Caps & Plugs
Kipp
Screw Plug, 27 mm Dia, Black, Plastic
Mfr # K0452.27012
Zoro # G102055448
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 27 mm
- Material Plastic
- Color Black
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0452.27012
- Zoro # G102055448
- Country of Origin Italy
- Category Fastener Caps & Plugs
Dimensions
Diameter | 27 mm |
Details
Item | Screw Plug |
Material | Plastic |
Color | Black |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.011.0050)
- ZORO SELECT 1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 2300 PK (B24212.025.0037)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Galvanized, Round Head, 28 Degrees (S10DRGAL-FH)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.062.7200)
- KIPP Folding Screw Cap, 80 mm Dia, Black, Plastic (K0561.80)
- KIPP Screw Cap, 10 mm Dia, Black, Steel (K0296.061)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Brass Plain, 100 PK (578441-100)
- Kipp