Shop All Fastener Caps & Plugs
Kipp
Screw plug, 26 mm Dia, Steel Zinc plated
Mfr # K1102.322615
Zoro # G702059877
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- System of Measurement Metric
- Finish Zinc plated
- Overall Length 20 mm
- Thread Size M26x1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1102.322615
- Zoro # G702059877
- Country of Origin Italy
- Category Fastener Caps & Plugs
Dimensions
Diameter | 26 mm |
Overall Length | 20 mm |
Thread Size | M26x1.5 mm |
Details
Item | Screw plug |
Material | Steel |
System of Measurement | Metric |
Finish | Zinc plated |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Carbon Steel Plain (WKC-213)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 6-1/2 in L, 5 PK (U55000.062.0650)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.012.0100)
- E-Z LOK Thread Repair Kit, #10-24 to 1/2"-13, Steel (EZ-C108T)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- KIPP Screw Plug, 28 mm Dia, Black, Plastic (K0455.128012)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- MIDWEST FASTENER Screw Cap, 3/8 in Dia, Yellow, Plastic 15 PK (65965)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, White, Nylon White, 15 PK (32781)
- Kipp