Shop All Fastener Caps & Plugs
Kipp
Screw Plug, 26 mm Dia, Black, Plastic
Mfr # K0450.261815
Zoro # G602055238
product price: $0.99
/ea
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 26 mm
- Material Plastic
- Color Black
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0450.261815
- Zoro # G602055238
- Country of Origin Italy
- Category Fastener Caps & Plugs
Dimensions
Diameter | 26 mm |
Details
Item | Screw Plug |
Material | Plastic |
Color | Black |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Class 8.8, M6 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L (K0871.406X12)
- ZORO SELECT Spring Pin, Slot, 1/8x1/2 L, Pk100 (5BY12)
- ZORO SELECT Button Spoke Screw Plug, 3/8 in Dia, Black, Plastic 100 PK (1302PK)
- ZORO SELECT Jam Nut, 7/16"-20, Carbon Steel, Grade A, Zinc Plated, 1/4 in Ht, 50 PK (U11380.043.0001)
- KIPP Folding Screw Cap, 80 mm Dia, Black, Plastic (K0561.80)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- KIPP Screw Cap, 10 mm Dia, Black, Steel (K0296.061)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK (32782)
- Kipp