Shop All Fastener Caps & Plugs
Kipp
Screw Plug, 22 mm Dia, Gray, Aluminum Bright
Mfr # K1104.221615
Zoro # G102060572
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 22 mm
- Material Aluminum
- Color Gray
- System of Measurement Metric
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1104.221615
- Zoro # G102060572
- Country of Origin Italy
- Category Fastener Caps & Plugs
Dimensions
Diameter | 22 mm |
Details
Item | Screw Plug |
Material | Aluminum |
Color | Gray |
System of Measurement | Metric |
Finish | Bright |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0200 In (16600)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (05310S-PWR)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Zinc Yellow, 4 PK (60666)
- ZORO SELECT #4-40 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0075)
- KIPP Screw Cap, 10 mm Dia, Black, Steel (K0296.061)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- KIPP Folding Screw Cap, 80 mm Dia, Black, Plastic (K0561.80)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Steel Plain, 100 PK (896986-100)
- Kipp