Shop All Fastener Caps & Plugs
Kipp
Screw Plug, 21 mm Dia, Black, Plastic
Mfr # K1101.2211615
Zoro # G102059613
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 21 mm
- Material Plastic
- Color Black
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1101.2211615
- Zoro # G102059613
- Country of Origin Italy
- Category Fastener Caps & Plugs
Dimensions
Diameter | 21 mm |
Details
Item | Screw Plug |
Material | Plastic |
Color | Black |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hitch Pin, Detent, 7/8 in Pin Dia, 6-1/2 in Shank Lg, Steel, Zinc Plated Finish (U39666.087.0650)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit 1/4", Smooth (31730)
- SABERDRIVE Self-Drilling Screw, 1/4" x 3-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 141 PK (51168)
- ZORO SELECT Screw Anchor, 1" L, Plastic, 100 PK (U63158.010.0001)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- KIPP Screw Plug, 28 mm Dia, Black, Plastic (K0455.128012)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- VESTIL Hex Spoke Bolt Cap, 7/8 in Fits Bolt Dia, Black, Plastic Matte, 50 PK (BC-BK-12-PK)
- PRIME-LINE Screw Cap, 1/2 in Dia, Brown, Plastic 12 PK (EP 16045)
- Kipp