Shop All Fastener Caps & Plugs
Kipp
Screw Plug, 18 mm Dia, Gray, Steel Zinc Plated
Mfr # K1131.10014
Zoro # G102058203
product price: $1.95
/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 18 mm
- Material Steel
- Color Gray
- System of Measurement Metric
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1131.10014
- Zoro # G102058203
- Country of Origin Taiwan, Province of China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 18 mm |
Details
Item | Screw Plug |
Material | Steel |
Color | Gray |
System of Measurement | Metric |
Finish | Zinc Plated |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (931436)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 41/64 in Ht (CLNI20750-025P)
- ZORO SELECT Oversized Key Stock, 36 in L, 3/16 in W, 3/16 in H, Carbon Steel (WWG350187018736)
- ZORO SELECT #6-32 x 3/8 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (010632WF037)
- KIPP Screw Plug, 28 mm Dia, Black, Plastic (K0455.128012)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- ZORO SELECT Socket Spoke Screw Plug, 36 mm Dia, Steel Plain (M07660.360.0150)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Black, PVC 53 PK (FCSP1SH916BL)
- Kipp