Shop All Fastener Caps & Plugs
Kipp
Screw Plug, 18 mm Dia, Black, Plastic
Mfr # K0450.18014
Zoro # G102055103
product price: $0.83
/ea
Sold in multiples of 11 for $9.13
$9.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 18 mm
- Material Plastic
- Color Black
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0450.18014
- Zoro # G102055103
- Country of Origin Italy
- Category Fastener Caps & Plugs
Dimensions
Diameter | 18 mm |
Details
Item | Screw Plug |
Material | Plastic |
Color | Black |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Pneumatic Nail, 2 in L, 11 ga, Galvanized, Full Round Head, 28 Degrees (S6DGAL-FH)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x5/8 L, PK25 (WWG-CLP-242)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 3/8 in L, Aluminum Body, 500 PK (U33610.015.0052)
- ZORO SELECT M6-1.00 x 25 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0025)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Folding Screw Cap, 80 mm Dia, Black, Plastic (K0561.80)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- KIPP Screw Cap, 10 mm Dia, Black, Steel (K0296.061)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Blue, Plastic Blue, 15 PK (32787)
- Kipp