Shop All Fastener Caps & Plugs
Kipp
Screw plug, 1/4 in Dia, Steel Zinc plated
Mfr # K1102.19014
Zoro # G602059625
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Steel
- System of Measurement Metric
- Overall Length 16 mm
- Finish Zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1102.19014
- Zoro # G602059625
- Country of Origin Italy
- Category Fastener Caps & Plugs
Dimensions
Diameter | 1/4 in |
Overall Length | 16 mm |
Thread Size | G1/4 |
Details
Item | Screw plug |
Material | Steel |
System of Measurement | Metric |
Finish | Zinc plated |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M12-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 50 PK (HNF4801200-050P2)
- USA INDUSTRIALS #4-40 x 1/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-328)
- PRO-FIT Masonry Nail Ftd2-1/2"1# (0029158)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK (M01210.050.0060)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- KIPP Screw Plug, 28 mm Dia, Black, Plastic (K0455.128012)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- EAZYPOWER Screw Plug, 1/4 in Dia, Oak, Wood Plain, 20 PK (39436)
- MIDWEST FASTENER Screw Cap, #10 Dia, Maple, Plastic 20 PK (32833)
- Kipp