Shop All Locking Cables & Chains
Kipp
Safety Spiral Cables
Mfr # K0367.10200
Zoro # G4613055
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0367.10200
- Zoro # G4613055
- Country of Origin Taiwan, Province of China
- Category Locking Cables & Chains
Dimensions
Length | 200 mm |
Details
Item | Retaining Cable |
Material | Stainless Steel |
Description
Retaining Spiral Cable With Key Ring, L=200 Polyurethane, Components: Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Square Stainless Steel Body, Boron Shackle, 13/16 in W (M1LJSTS)
- EBERHARD MANUFACTURING CO 436/437, 4-Dl Hvydty Rstbl, Ssme Pdlk, 1" Marine Use (EMC KCR0436)
- TRIMLITE Molded Door 36" x 80", Primed White (3068MHCBIR)
- VON DUPRIN 9947 Series Concealed Vertical Rod Exit Device (EL9927L-NL-06 4 26D RHR)
- KIPP Safety Spiral Cables (K0367.10100)
- KIPP Pin Retaining Rings stainless steel (K0367.23)
- KIPP Pin Retaining Cables with eye (K0367.0200)
- KIPP Pin Retaining Cables with eye (K0367.0150)
- KIPP Pin Retaining Rings stainless steel (K0367.28)
- KIPP Safety Spiral Cables (K0367.20100)
- CAMPBELL CHAIN & FITTINGS CABLE 1/4"" 7X19 GALV (7000827)
- Kipp Locking Cables & Chains