Shop All Locking Cables & Chains
Kipp
Safety Spiral Cables
Mfr # K0367.10100
Zoro # G4609500
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0367.10100
- Zoro # G4609500
- Country of Origin Unknown
- Category Locking Cables & Chains
Dimensions
Length | 100 mm |
Details
Item | Retaining Cable |
Material | Stainless Steel |
Description
Retaining Spiral Cable With Key Ring, L=100 Polyurethane, Components: Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Hard Viton O-Ring, Dash 232, PK10 (ZUSAV90232)
- HARDWARE RESOURCES Cream White Magnetic Touch Latch (506L1)
- EKENA MILLWORK CVA350 - 3 1/2"H x 3/4"D x 144"L Casing Flexible Moulding (CASFCVA350X144)
- JACKSON Satin Aluminum 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device, 'S' Type Strike (311095LS4628)
- KIPP Pin Retaining Rings stainless steel (K0367.23)
- KIPP Safety Spiral Cables (K0367.20100)
- KIPP Pin Retaining Cables with eye (K0367.0150)
- KIPP Pin Retaining Cables with eye (K0367.0300)
- KIPP Pin Retaining Rings stainless steel (K0367.28)
- KIPP Pin Retaining Cables with eye (K0367.0200)
- MASTER LOCK Master Lock No 8127TRI Cable Lock 3Pack Keyed Alike 6'L Keyed Cable Bike lock (8127TRI)
- Kipp Locking Cables & Chains