Shop All Knobs
Kipp
Safety Cylinder Grip Automatic Return Size:3 D=M06, L=55, L1=58, 5, Thermoplastic, Comp:Steel
Mfr # K1470.306
Zoro # G502251303
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1" Precision Parallel Screwless Vise With Step Jaws (3900-0124)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/8 (14010)
- MILWAUKEE TOOL 7/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4686)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-1/8-12 UNF (403348)
- KIPP Star Grip, DIN 6336 Similar, D=M12X30, D1= 50, External Thread, Steel, Black Plastic, Cap: Yellow (K0155.4127X30)
- KIPP Wing Grip, Mini, D=M08X20 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0008X20)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 4, D= M10, D1= 40 mm, Electropolished (K0250.410)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=M08, D1= 40, H=26, Stainless Steel Polished (K0150.440082)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X25)
- KIPP Star Grip With Steel Bushing, D=1/2-13, D1= 63, H=40, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A5)
- INNOVATIVE COMPONENTS Ball Knob, 5/8-11 Thread Size, 1.75"L, Steel (GN1C----B7-L-21)
- Kipp Knobs