Shop All Rulers and Straight Edges
Kipp
Ruler, Stainless Steel Self Adhesive. Horizontal, zero at right. 1000 mm long, 15 mm wide 1 mm thick
Mfr # K0759.002210X1000.005
Zoro # G6079153
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0759.002210X1000.005
- Zoro # G6079153
- Country of Origin Germany
- Category Rulers and Straight Edges
Details
Item | Ruler,Stainless Steel,Adhesive 1000 mm |
Description
Ruler,Stainless Steel,Adhesive 1000 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Cutter, 1", 1/2-20 Thd (11348)
- STARRETT Pin Vise, 0.115-0.187 In, PVC Handle (166D)
- DRILL AMERICA 3/4"-14 NPT Carbon Steel Hex Pipe Die (DWTHXNPT34)
- MAG-MATE Paint Can Rack, Horizontal, Hol (PCRH06M)
- KIPP Scale Tape Horizontal Self Adhesive, Form:B Zero Point Right, 500X10, H=0, 5, T=1 Mm, Steel (K1301.00221010X0500)
- KIPP Ruler, Stainless Steel, Self Adhesive. Horizontal, zero at left. 12" long, 15 mm wide, 1 mm thick (K0759.0002L01XL76.005)
- KIPP Ruler, Stainless Steel, Self Adhesive. Vertical, zero at top. 300 mm long, 15 mm wide, 1 mm thick (K0759.010210X0300.005)
- KIPP Ruler, Stainless Steel, Self Adhesive. Vertical, zero at bottom. 700 mm long, 15 mm wide, 1 mm thick (K0759.012210X0700.005)
- KIPP Ruler, Stainless Steel Self Adhesive. Vertical, zero at bottom. 1000 mm long, 15 mm wide, 1 mm thick (K0759.012210X1000.005)
- KIPP Ruler, Stainless Steel Self Adhesive. Horizontal, zero at left. 1000 mm long, 15 mm wide, 1 mm thick (K0759.000210X1000.005)
- WESTCOTT Rulers, 12" Graphic Arts Ruler (GA-88)
- Kipp Measuring and Layout Tools