Shop All Cylindrical Vibration Isolators
Kipp
Rubber Buffer, Natural Rubber Shore 55A, 945 N Max, M8, cylindrical, external thread both ends
Mfr # K0566.04004055
Zoro # G6063211
Sold in multiples of 4 for $15.96
$15.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Dia. 40 mm
- Thread Size M8
- Material Galvanized Steel/Elastomer
- Overall Length 86 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0566.04004055
- Zoro # G6063211
- Country of Origin Turkey
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 40 mm |
Thread Size | M8 |
Overall Length | 86 mm |
Details
Item | Vibration Isolator,945 N Max,M8 |
Material | Galvanized Steel/Elastomer |
Measurement Type | Metric |
Style | A |
Description
Vibration Isolator,945 N Max,M8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 17mm (84340N)
- BAUSCH + LOMB 5X Packette Magnifier (81-31-33)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 7/64" Power Bits (25PK) (48-32-4155)
- MILWAUKEE TOOL 3/4" x 100' Inner Core Drum Cable (48-53-2410)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 795 N Max, M8, cylindrical, external thread both ends (K0566.03002055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 400 N Max, M8, cylindrical, internal threads (K0569.03004055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 300 N Max, M6, cylindrical, external and internal threads (K0568.02503055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 1116 N Max, M10, cylindrical, external and internal threads (K0568.05004055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 3000 N Max, M10, rounded profile, internal threads (K0576.05003555)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 1200 N Max, M8, cylindrical, external thread both ends (K0566.04003055)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-25-M8-S-70)
- Kipp Mounts and Vibration Control