Shop All Cylindrical Vibration Isolators
Kipp
Rubber Buffer, Natural Rubber Shore 55A, 858 N Max, M8, cylindrical, external threads one end
Mfr # K0571.04004055
Zoro # G6064550
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Dia. 40 mm
- Thread Size M8
- Material Galvanized Steel/Elastomer
- Overall Length 63 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0571.04004055
- Zoro # G6064550
- Country of Origin Turkey
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 40 mm |
Thread Size | M8 |
Overall Length | 63 mm |
Details
Item | Vibration Isolator,858 N Max,M8 |
Material | Galvanized Steel/Elastomer |
Measurement Type | Metric |
Style | D |
Description
Vibration Isolator,858 N Max,M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Push-Button Replacement Set for 86/87 25 (87 09 01)
- ASTRO PNEUMATIC Astro Pneumatic AST9409A Hose Clamp Pliers (AST9409A)
- JONARD TOOLS Cable Sewing Needle, Alum, 5-3/4 In L, Red (JIC-287)
- JOHNSON LEVEL & TOOL COMBINATION SQUARE12""BLK (400)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 300 N Max, M6, cylindrical, external and internal threads (K0568.02503055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 666 N Max, M8, cylindrical, internal threads (K0569.04004055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 560 N Max, M8, cylindrical, external and internal threads (K0568.03002055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 1116 N Max, M10, cylindrical, external and internal threads (K0568.05004055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 1153 N Max, M10, cylindrical, external thread both ends (K0566.05005055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 3000 N Max, M10, rounded profile, internal threads (K0576.05003555)
- ZORO SELECT Vibration Isolator, 170 Lb Max, 5/16-18 (2NPD6)
- Kipp Mounts and Vibration Control