Shop All Cylindrical Vibration Isolators
Kipp
Rubber Buffer, Natural Rubber Shore 55A, 800 N Max, M6, cylindrical, external thread both ends
Mfr # K0566.02501055
Zoro # G6063038
product price: $2.05
/ea
Sold in multiples of 5 for $10.25
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Dia. 25 mm
- Thread Size M6
- Material Galvanized Steel/Elastomer
- Overall Length 46 mm
- Style A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0566.02501055
- Zoro # G6063038
- Country of Origin Turkey
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 25 mm |
Thread Size | M6 |
Overall Length | 46 mm |
Details
Item | Vibration Isolator,800 N Max,M6 |
Material | Galvanized Steel/Elastomer |
Style | A |
Measurement Type | Metric |
Description
Vibration Isolator,800 N Max,M6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO11/16)
- STARRETT Bi-Metal Fast Cut Hole Saw 7/8" (22mm) (DCH0078-G)
- SUNEX MASTER BIT SET 208 PC (SU9729)
- DORIAN Tool Holder, Turning/Facing/Boring, DA (D50DA-2)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 20000 N Max, M16, rounded profile, internal threads (K0576.12509055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 130 N Max, M4, cylindrical, internal threads one end (K0573.01501555)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 3000 N Max, M10, rounded profile, internal threads (K0576.05003555)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2820 N Max, M12, cylindrical, external thread both ends (K0566.07505055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 560 N Max, M8, cylindrical, external and internal threads (K0568.03002055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 1200 N Max, M8, cylindrical, external thread both ends (K0566.04003055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 95 N Max, M6, cylindrical, external threads one end (K0571.02000555)
- Kipp Mounts and Vibration Control