Shop All Cylindrical Vibration Isolators
Kipp
Rubber Buffer, Natural Rubber Shore 55A, 60 N Max, M4, cylindrical, external and internal threads
Mfr # K0568.01001555
Zoro # G6063290
product price: $2.29
/ea
Sold in multiples of 6 for $13.74
$13.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Dia. 10 mm
- Thread Size M4
- Material Galvanized Steel/Elastomer
- Overall Length 25 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0568.01001555
- Zoro # G6063290
- Country of Origin Turkey
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 10 mm |
Thread Size | M4 |
Overall Length | 25 mm |
Details
Item | Vibration Isolator,60 N Max,M4 |
Material | Galvanized Steel/Elastomer |
Measurement Type | Metric |
Style | B |
Description
Vibration Isolator,60 N Max,M4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, HSS, 1-1/8 dia., 3D (63134285003)
- BOSCH Spade Bit, 1-1/2 In (DSB1021)
- PARAGON DIAMOND TOOLS 12'' x .125 x 1''(20mm)DP Masonry Blade (MA-12)
- BOSCH Tool Organizer, 12-3/4"L x 16-1/4"W x 2-1/2"H (ORG1A-RED)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 800 N Max, M6, cylindrical, external thread both ends (K0566.02501055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 17 N Max, M3, cylindrical, external and internal threads (K0568.00800855)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 820 N Max, M8, cylindrical, external and internal threads (K0568.04003055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 95 N Max, M6, cylindrical, external threads one end (K0571.02000555)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 270 N Max, M6, cylindrical, external thread both ends (K0566.02002555)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 666 N Max, M8, cylindrical, internal threads (K0569.04004055)
- ELESA Threaded stud, DVA.6-30-30-M8-18-40 (DVA.6)
- Kipp Mounts and Vibration Control