Shop All Cylindrical Vibration Isolators
Kipp
Rubber Buffer, Natural Rubber Shore 55A, 50 N Max, M4, cylindrical, internal threads
Mfr # K0569.01001555
Zoro # G6063911
Sold in multiples of 5 for $6.75
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Dia. 10 mm
- Thread Size M4
- Material Galvanized Steel/Elastomer
- Overall Length 15 mm
- Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0569.01001555
- Zoro # G6063911
- Country of Origin Turkey
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 10 mm |
Thread Size | M4 |
Overall Length | 15 mm |
Details
Item | Vibration Isolator,50 N Max,M4 |
Material | Galvanized Steel/Elastomer |
Style | C |
Measurement Type | Metric |
Description
Vibration Isolator,50 N Max,M4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #2, 1", PK50 (40L667)
- NORSEMAN BY VIKING DRILL AND TOOL 3/16B to 7/8" #8 78-AG Ultra Bit Multi-Diameter Step Drill (00702)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.12308)
- URREA Black flat strike wrench 12 point, 7/8"opening size. (2714SWH)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 800 N Max, M6, cylindrical, external thread both ends (K0566.02501055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 1116 N Max, M10, cylindrical, external and internal threads (K0568.05004055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 95 N Max, M6, cylindrical, external threads one end (K0571.02000555)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 276 N Max, M6, cylindrical, internal threads (K0569.02002055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 130 N Max, M4, cylindrical, external and internal threads (K0568.01500855)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 270 N Max, M6, cylindrical, external thread both ends (K0566.02002555)
- J.W. WINCO JW Winco GN356.2-75-40-60-1/2-55 Rubber Bumper (356.2-75-40-60-1/2-55)
- Kipp Cylindrical Vibration Isolators