Shop All Cylindrical Vibration Isolators
Kipp
Rubber Buffer, Natural Rubber Shore 55A, 420 N Max, M6, cylindrical, external threads one end
Mfr # K0571.02501555
Zoro # G6064377
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Dia. 25 mm
- Thread Size M6
- Material Galvanized Steel/Elastomer
- Overall Length 33 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0571.02501555
- Zoro # G6064377
- Country of Origin Turkey
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 25 mm |
Thread Size | M6 |
Overall Length | 33 mm |
Details
Item | Vibration Isolator,420 N Max,M6 |
Material | Galvanized Steel/Elastomer |
Measurement Type | Metric |
Style | D |
Description
Vibration Isolator,420 N Max,M6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR TOOL ORGNZER 9PKT BLACK/RD (HT5103)
- DIAMOND VANTAGE Core Bit, 1 In. L., 5/8-11 Thread (S-01012HDSBSLX4)
- PERFORMANCE TOOL 12-Pc Sae Long Hex Key Set, W1393 (W1393)
- CRAFTSMAN Digital Torque Wrench, 1/2 in Drive, 50 to 250 ft-lb, 29.7 in Overall Length (CMMT99436)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 75 N Max, M4, cylindrical, external and internal threads (K0568.01001055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 3000 N Max, M10, rounded profile, internal threads (K0576.05003555)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 385 N Max, M8, cylindrical, external thread both ends (K0566.03004055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 130 N Max, M4, cylindrical, internal threads one end (K0573.01501555)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2255 N Max, M10, cylindrical, external thread both ends (K0566.07004555)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 399 N Max, M6, cylindrical, external and internal threads (K0568.02501555)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-30-30-M8-E-70)
- Kipp Mounts and Vibration Control