Shop All Cylindrical Vibration Isolators
Kipp
Rubber Buffer, Natural Rubber Shore 55A, 40 N Max, M3, cylindrical, external threads one end
Mfr # K0571.00800855
Zoro # G6064088
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Dia. 8 mm
- Thread Size M3
- Material Galvanized Steel/Elastomer
- Overall Length 14 mm
- Style D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0571.00800855
- Zoro # G6064088
- Country of Origin Turkey
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 8 mm |
Thread Size | M3 |
Overall Length | 14 mm |
Details
Item | Vibration Isolator,40 N Max,M3 |
Material | Galvanized Steel/Elastomer |
Style | D |
Measurement Type | Metric |
Description
Vibration Isolator,40 N Max,M3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Standard End Measuring Rods W/Insulator (234A-31)
- GEMPLERS Gemplers Original Tool Rack, Double 12 Inch Prong for Shovels, Spades, Rakes, and Brooms (TR-HR-12)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 12 mm L.23 mm (01010012)
- KOMELON 10 ft. Tape Measure, 5/8" Blade (410HV)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 120 N Max, M4, cylindrical, external and internal threads (K0568.01501555)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 3000 N Max, M10, rounded profile, internal threads (K0576.05003555)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 800 N Max, M6, cylindrical, external thread both ends (K0566.02501055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 385 N Max, M8, cylindrical, external thread both ends (K0566.03004055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 17 N Max, M3, cylindrical, external and internal threads (K0568.00800855)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 165 N Max, M6, cylindrical, internal threads (K0569.02502555)
- ZORO SELECT Vibration Isolator, 180 Lb Max, 3/8-16 (2NPC4)
- Kipp Cylindrical Vibration Isolators