Shop All Cylindrical Vibration Isolators
Kipp
Rubber Buffer, Natural Rubber Shore 55A, 3510 N Max, M12, concave suction end, external threads
Mfr # K0572.07503757
Zoro # G6064611
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Dia. 75 mm
- Thread Size M12
- Material Galvanized Steel/Elastomer
- Overall Length 74 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0572.07503757
- Zoro # G6064611
- Country of Origin Turkey
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 75 mm |
Thread Size | M12 |
Overall Length | 74 mm |
Details
Item | Vibration Isolator,3510 N Max,M12 |
Material | Galvanized Steel/Elastomer |
Measurement Type | Metric |
Style | DS |
Description
Vibration Isolator,3510 N Max,M12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Performance Tool 2.3 in. L Tungsten Carbide Pocket Sharpener 1 pc (W3243)
- IRWIN Nutsetter, 3/8", Steel, Impact Rated (IWAF34638)
- MILWAUKEE TOOL M18 FUEL ANGLER Pulling Fish Tape Kit with 120 ft. Steel Fish Tape Cartridge (2873A-22)
- WILLIAMS 8IN 1/2 ROUND W/HANDLECUT 1 (BAH1-2100812)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 820 N Max, M8, cylindrical, external and internal threads (K0568.04003055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 276 N Max, M6, cylindrical, internal threads (K0569.02002055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2600 N Max, M12, cylindrical, external and internal threads (K0568.07505055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2820 N Max, M12, cylindrical, external thread both ends (K0566.07505055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 800 N Max, M6, cylindrical, external thread both ends (K0566.02501055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 500 N Max, M6, parabolic profile, external threads (K0574.02002455)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (452-10-15-M4-S-55)
- Kipp Mounts and Vibration Control