Shop All Cylindrical Vibration Isolators
Kipp
Rubber Buffer, Natural Rubber Shore 55A, 332 N Max, M6, cylindrical, external thread both ends
Mfr # K0566.02002055
Zoro # G6063062
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Dia. 20 mm
- Thread Size M6
- Material Galvanized Steel/Elastomer
- Overall Length 56 mm
- Style A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0566.02002055
- Zoro # G6063062
- Country of Origin Turkey
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 20 mm |
Thread Size | M6 |
Overall Length | 56 mm |
Details
Item | Vibration Isolator,332 N Max,M6 |
Material | Galvanized Steel/Elastomer |
Style | A |
Measurement Type | Metric |
Description
Vibration Isolator,332 N Max,M6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri (48-36MM)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0310" (17031-C3)
- RIDGID Jaws Set, PK3 (A-368X)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 385 N Max, M8, cylindrical, external thread both ends (K0566.03004055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 500 N Max, M6, parabolic profile, external threads (K0574.02002455)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 400 N Max, M8, cylindrical, internal threads (K0569.03004055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 120 N Max, M4, cylindrical, external and internal threads (K0568.01501555)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 130 N Max, M4, cylindrical, internal threads one end (K0573.01501555)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 130 N Max, M4, cylindrical, external and internal threads (K0568.01500855)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-S-40)
- Kipp Mounts and Vibration Control