Shop All Cylindrical Vibration Isolators
Kipp
Rubber Buffer, Natural Rubber Shore 55A, 2600 N Max, M12, cylindrical, external and internal threads
Mfr # K0568.07505055
Zoro # G6063631
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Dia. 75 mm
- Thread Size M14
- Material Galvanized Steel/Elastomer
- Overall Length 87 mm
- Style B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0568.07505055
- Zoro # G6063631
- Country of Origin Turkey
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 75 mm |
Thread Size | M14 |
Overall Length | 87 mm |
Details
Item | Vibration Isolator,2600 N Max,M12 |
Material | Galvanized Steel/Elastomer |
Style | B |
Measurement Type | Metric |
Description
Vibration Isolator,2600 N Max,M12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 9 pcs (KTI-38201)
- WRIGHT TOOL 3/4 in Drive Impact Socket 38 mm Size, Standard Socket, black oxide (68-38MM)
- PROTO 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J5272A)
- SKIL RECIPROCATING SAW 13AMP (SPT44A-00)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 3066 N Max, M10, cylindrical, external threads one end (K0571.07004555)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 17 N Max, M3, cylindrical, external and internal threads (K0568.00800855)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 130 N Max, M4, cylindrical, internal threads one end (K0573.01501555)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 678 N Max, M6, Tapered profile w external threads (K0575.02501755)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 3250 N Max, M10, cylindrical, external thread both ends (K0566.05002055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 795 N Max, M8, cylindrical, external thread both ends (K0566.03002055)
- ZORO SELECT Vibration Isolator, 25 Lb Max, 8-32 (2NPD2)
- Kipp Mounts and Vibration Control