Shop All Cylindrical Vibration Isolators
Kipp
Rubber Buffer, Natural Rubber Shore 55A, 250 N Max, M6, cylindrical, external threads one end
Mfr # K0571.02000855
Zoro # G6064237
Sold in multiples of 8 for $12.72
$12.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Dia. 20 mm
- Thread Size M6
- Material Galvanized Steel/Elastomer
- Overall Length 26 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0571.02000855
- Zoro # G6064237
- Country of Origin Turkey
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 20 mm |
Thread Size | M6 |
Overall Length | 26 mm |
Details
Item | Vibration Isolator,250 N Max,M6 |
Material | Galvanized Steel/Elastomer |
Measurement Type | Metric |
Style | D |
Description
Vibration Isolator,250 N Max,M6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Phillips, Slotted Bit 6 in, Drive Size: 1/4 in , Num. of pieces:8 (05360165001)
- MILWAUKEE TOOL M18 FORCE LOGIC Cable Cutter Kit w/750 MCM Cu Jaws (2672-21)
- NANUK CASES Case with Foam, Olive, 960S-010OL-0A0 (960S-010OL-0A0)
- DIABLO Hole Saw 6" (DHS6000)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2000 N Max, M10, cylindrical, external thread both ends (K0566.05003055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 75 N Max, M4, cylindrical, external and internal threads (K0568.01001055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 385 N Max, M8, cylindrical, external thread both ends (K0566.03004055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 500 N Max, M6, parabolic profile, external threads (K0574.02002455)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2500 N Max, M10, cylindrical, external and internal threads (K0568.05002055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 399 N Max, M6, cylindrical, external and internal threads (K0568.02501555)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-32-19-5/16-55)
- Kipp Mounts and Vibration Control