Shop All Cylindrical Vibration Isolators
Kipp
Rubber Buffer, Natural Rubber Shore 55A, 2255 N Max, M10, cylindrical, external thread both ends
Mfr # K0566.07004555
Zoro # G6063272
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Dia. 70 mm
- Thread Size M10
- Material Galvanized Steel/Elastomer
- Overall Length 101 mm
- Style A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0566.07004555
- Zoro # G6063272
- Country of Origin Turkey
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 70 mm |
Thread Size | M10 |
Overall Length | 101 mm |
Details
Item | Vibration Isolator,2255 N Max,M10 |
Material | Galvanized Steel/Elastomer |
Style | A |
Measurement Type | Metric |
Description
Vibration Isolator,2255 N Max,M10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Square Set Screw (HP-60)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.303" Min Bore dia, Finish: AlTiN (QUP-31062-16X)
- CRAFTSMAN Wrenches, 18mm Standard Metric Combinati (CMMT42925)
- ZORO SELECT Dowel Pin Reamer, 0.3745In, 6 Flute, Cobalt (1470-0.3745)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 17 N Max, M3, cylindrical, external and internal threads (K0568.00800855)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 165 N Max, M6, cylindrical, internal threads (K0569.02502555)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 1200 N Max, M8, cylindrical, external thread both ends (K0566.04003055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 820 N Max, M8, cylindrical, external and internal threads (K0568.04003055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2600 N Max, M12, cylindrical, external and internal threads (K0568.07505055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 270 N Max, M6, cylindrical, external thread both ends (K0566.02002555)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (351-30-40-M8-ES-55)
- Kipp Cylindrical Vibration Isolators