Shop All Cylindrical Vibration Isolators
Kipp
Rubber Buffer, Natural Rubber Shore 55A, 1902 N Max, M10, cylindrical, external threads one end
Mfr # K0571.06004055
Zoro # G6064453
Sold in multiples of 4 for $28.60
$28.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Dia. 60 mm
- Thread Size M10
- Material Galvanized Steel/Elastomer
- Overall Length 68 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0571.06004055
- Zoro # G6064453
- Country of Origin Turkey
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 60 mm |
Thread Size | M10 |
Overall Length | 68 mm |
Details
Item | Vibration Isolator,1902 N Max,M10 |
Material | Galvanized Steel/Elastomer |
Measurement Type | Metric |
Style | D |
Description
Vibration Isolator,1902 N Max,M10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP 1" Diamond Hole Saw (XC-T1000)
- SUPERCUT 102.9-inch x 0.75-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252033)
- DRILL AMERICA #16 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD16)
- AMPCO SAFETY TOOLS 16 oz. Nonsparking Ball Peen Hammer, 14" Fiberglass Handle (H-2FG)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2820 N Max, M12, cylindrical, external thread both ends (K0566.07505055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 75 N Max, M4, cylindrical, external and internal threads (K0568.01001055)
- KIPP Rubber Buffer Type Ct Waisted Thread M08, D=40, H=48, Steel, Comp:Elast. Natural Rubber Shore 57A (K0570.04004857)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 130 N Max, M4, cylindrical, external and internal threads (K0568.01500855)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 270 N Max, M6, cylindrical, external thread both ends (K0566.02002555)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 1116 N Max, M10, cylindrical, external and internal threads (K0568.05004055)
- ZORO SELECT Vibration Isolator, 50 Lb Max, M8 x 1.25 (2NPA4)
- Kipp Cylindrical Vibration Isolators